missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Polypropylene Separating Funnels with Screw Cap and Stopcock
Manufactured from polypropylene for high clarity to aid in observation of contents.
£173.00 - £243.00
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
Color | Clear |
Includes | Screw cap and stopcock |
Quantity | 1/Pk. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10343561
|
Brand™
140007 |
1000 mL |
£243.00
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
10028380
|
Brand™
140004 |
125 mL |
£173.00
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
10547271
|
Brand™
140005 |
250 mL |
£179.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- With polypropylene screw cap
- With special conical PTFE stopcock with retention device
- Autoclavable to 121°C
- Sold individually
Specifications
Polypropylene | |
Clear | |
1/Pk. |
Autoclavable | |
Screw cap and stopcock | |
Separating funnel |