missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Sterilizable Bowl
Particularly stable Polypropylene Sterilizable Bowl with wide holding edge, can be stacked, substances which solidify in the bowl can easily be removed.
Brand: Buerkle™ 4702-0017
3.83 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stackable
- Solidified substances are easily removed
- Polypropylene, white
- Autoclavable up to +121°C for 20min.
- Safe for foodstuff
Specifications
Autoclavable | |
1.7 L | |
Polypropylene | |
Bowl | |
200 mm |
Flat | |
White | |
Round | |
80 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction