missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Natural Polypropylene Straight Barbed Reducing Connectors
Construct fluid paths in the laboratory quickly and with ease using these barbed reducing connectors, ideal for low-pressure applications.
Brand: Masterflex™ 40610-12
This item is not returnable.
View return policy
Description
- Chemically resistant
- No leaks, flow restrictions or costly downtime
- Slip flexible tubing or hose onto the barb to create a secure seal
- Temperature range from −13° to +66°C
Specifications
Polypropylene | |
-13°C | |
1/4 in. orifice; 2-9/16 x 11/16 in. | |
Straight | |
66°C |
1/2 x 3/8 in. tubing I.D. | |
10 Pack | |
Ethylene Oxide, Gamma | |
Natural | |
Barbed Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Natural Polypropylene Straight Barbed Reducing Connectors > For 1/2 x 3/8 in. tubing I.D.
Spot an opportunity for improvement?Share a Content Correction