missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Natural Polypropylene Straight Barbed Reducing Connectors
Construct fluid paths in the laboratory quickly and with ease using these barbed reducing connectors, ideal for low-pressure applications.
£38.80 - £51.10
Specifications
Product Type | Barbed Fitting |
---|---|
Material | Polypropylene |
Min. Operating Temperature (Metric) | -13°C |
Packaging Quantity | 10 Pack |
Sterilization Method | Ethylene Oxide, Gamma |
Product Code | Brand | For Use With | Port Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Port Size | Price | Quantity & Availability | ||||
12128721
|
Masterflex™
40610-12 |
1/2 x 3/8 in. tubing I.D. | 1/4 in. orifice; 2-9/16 x 11/16 in. |
£51.10
Pack of 10 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
12200439
|
Masterflex™
40610-08 |
3/8 x 1/4 in. tubing I.D. | 1/8 in. orifice; 2-7/32 x 9/16 in. |
£38.80
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
Description
- Chemically resistant
- No leaks, flow restrictions or costly downtime
- Slip flexible tubing or hose onto the barb to create a secure seal
- Temperature range from −13° to +66°C
Specifications
Barbed Fitting | |
-13°C | |
Ethylene Oxide, Gamma | |
Natural |
Polypropylene | |
10 Pack | |
Straight | |
66°C |