Learn More
Buerkle™ Polypropylene Thread Adapter
Buerkle™ Polypropylene Thread Adapter facilitates the secure connection of pumps and discharge cocks to a variety of containers.
Brand: Buerkle™ 0600-1006
14.33 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : 03
Additional Details : Weight : 0.04210kg
Description
- Constructed of polypropylene
- Interchange the connections to different adapters
Specifications
Thread Adapter | |
Pumps | |
External Thread Tri-Sure, Internal Thread 2 in. BSP |
Polypropylene | |
External: Tri-Sure; Internal: 2 in. (BSP) | |
Orange |