Learn More
Buerkle™ Polypropylene Thread Adapter
Buerkle™ Polypropylene Thread Adapter facilitates the secure connection of pumps and discharge cocks to a variety of containers.
Brand: Buerkle™ 0600-1001
24.64 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.08300kg
Description
- Constructed of polypropylene
- Interchange the connections to different adapters
Specifications
Thread Adapter | |
Pump-it Container Pump | |
External: 64 mm (BSI); Internal: DIN 71 | |
Blue, Brown |
Polypropylene | |
64 mm | |
External Thread 64 mm (BSI), Internal Thread DIN71 |