Learn More
Kartell™ Polypropylene Two and Three Tier Test Tube Racks
Manufactured from polypropylene for strength and durability. Kartell™ Polypropylene Two and Three Tier Test Tube Racks hold ten tubes and are lightweight and unbreakable.
Brand: Kartell™ 0037000
37.19 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
Manufactured from polypropylene for strength and durability. Kartell™ Polypropylene Two and Three Tier Test Tube Racks hold ten tubes and are lightweight and unbreakable.
- Unbreakable traditional pattern
- Lightweight
- Autoclavable to 120°C.
- Indentations on base area hold test tubes in position
Specifications
Two-Tier Test Tube Rack | |
Tubes (18 mm) | |
10 | |
250 x 60mm |
Autoclavable | |
Polypropylene | |
1 Pack | |
18 mm |