missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Two and Three Tier Test Tube Racks
Manufactured from polypropylene for strength and durability. Kartell™ Polypropylene Two and Three Tier Test Tube Racks hold ten tubes and are lightweight and unbreakable.
£44.75 - £162.00
Product Code | Brand | Holds | Diameter (Metric) Opening | Dimensions (L x W) | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Diameter (Metric) Opening | Dimensions (L x W) | Product Type | Price | Quantity & Availability | ||
11361185
|
Kartell™
0055900 |
Tubes (12 mm) | 12 mm | 190 x 60mm | Three-Tier Test Tube Rack |
£56.70
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||
10673662
|
Kartell™
0056200 |
Tubes (20 mm) | 20 mm | 375 x 65mm | Three-Tier Test Tube Rack |
£162.00
Pack of 5 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
12651006
|
Kartell™
0037000 |
Tubes (18 mm) | 18 mm | 250 x 60mm | Two-Tier Test Tube Rack |
£44.75
Pack of 5 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||
11371185
|
Kartell™
0056000 |
Tubes (20 mm) | 20 mm | 190 x 60mm | Three-Tier Test Tube Rack |
£56.65
Each |
In Stock
Log in to see stock. |
||
Descrizione
Manufactured from polypropylene for strength and durability. Kartell™ Polypropylene Two and Three Tier Test Tube Racks hold ten tubes and are lightweight and unbreakable.
- Unbreakable traditional pattern
- Lightweight
- Autoclavable to 120°C.
- Indentations on base area hold test tubes in position
Specifica
Autoclavable | |
Polypropylene |