Learn More
Kautex™ Polypropylene Wide Mouth Bottles Series 303
Manufactured with polypropylene for high chemical and thermal resistance. Kautex™ Polypropylene Wide Mouth Bottles are ideal for pastes, granulates and hot filled products.
Brand: Kautex™ 2000783856
27.49 GBP valid until 2024-12-31
Use promo code "21933" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.34200kg
Description
- Autoclavable up to 121° C
- Graduated with blue ink for optimum visibility
Application:
- dispensing
- sending samples
- mailing
- transport
- storage
Specifications
100 mL | |
Dispensing, Sending Samples, Mailing, Transport, Storage | |
Closure | |
24.3 mm | |
20 Pk. | |
Yes | |
Wide Mouth Bottle |
Translucent | |
Round | |
Polypropylene | |
Screw Closure PP | |
Autoclavable | |
94 mm | |
Screw Cap |