missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Polypropylene Wide Mouth Bottles Series 303
Manufactured with polypropylene for high chemical and thermal resistance. Kautex™ Polypropylene Wide Mouth Bottles are ideal for pastes, granulates and hot filled products.
£3.15 - £476.82
Specifications
Color | Translucent |
---|---|
For Use With (Application) | Dispensing, Sending Samples, Mailing, Transport, Storage |
Form | Round |
Includes | Closure |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Neck ID (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Neck ID (Metric) | Height (Metric) | Price | Quantity & Availability | |||
11361994
|
Kautex™
2000783856 |
100 mL | 24.3 mm | 94 mm |
£37.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
10717244
|
Kautex™
2000783859 |
250 mL | 30.9 mm | 121 mm |
£3.15
Each |
In Stock
Log in to see stock. |
|||
11917087
|
Kautex™
2000783852 |
500 mL | 39.9 mm | 155 mm |
£476.82
Pack of 10 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10349550
|
Kautex™
2000783855 |
1000 mL | 50.8 mm | 205 mm |
£7.25
Each |
In Stock
Log in to see stock. |
|||
Description
- Autoclavable up to 121° C
- Graduated with blue ink for optimum visibility
Application:
- dispensing
- sending samples
- mailing
- transport
- storage
Specifications
Translucent | |
Round | |
Polypropylene | |
Autoclavable | |
Screw Cap |
Dispensing, Sending Samples, Mailing, Transport, Storage | |
Closure | |
Screw Closure PP | |
Yes |