missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polystyrene Biological Specimen Containers
Manufactured with crystal clear polystyrene for optimal visibility. Kartell™ Polystyrene Biological Specimen Containerrs are available with polyethylene and polypropylene color coded screw caps.
Brand: Kartell™ 0269600
230.34 GBP valid until 2025-12-31
Use promo code "24277" to get your promotional price.
This item is not returnable.
View return policy
Description
- Sterile containers are individually wrapped
- CE marked;IVD approved
Specifications
Biological Specimen Container | |
Polystyrene | |
200 mL | |
Red | |
Screw Cap | |
Urine and biological specimen collection | |
Polypropylene Screw Cap | |
200/Pk. |
Yes | |
Sterile | |
CE and IVD | |
Polypropylene | |
66 mm | |
86 mm | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction