Learn More
BRAND™ Antistatic Weighing Pans, Diamond-shaped
Manufactured from high-impact polystyrene. BRAND™ Antistatic Weighing Pans, Diamond-shaped with light and flat design are ideal for weighing. Antistatic surface prevents materials from sticking. Wall thickness is approximately 0.2mm.
Brand: BRAND™ 155548
Code : A0
Additional Details : Weight : 0.50400kg
Description
- Manufactured from high-impact polystyrene
- Antistatic surface prevents materials from sticking
- Light and flat design prevent interference while weighing
- Wall thickness is approximately 0.2mm
Specifications
30 mL | |
Diamond | |
Ideal for weighing | |
78 x 56 x 14 mm |
Polystyrene | |
Antistatic Weighing Dish | |
0.2 mm | |
78 mm |