Learn More
Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat
Weigh and pour samples with ease. Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.
Brand: Fisherbrand™ HS1420BF
25.63 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Weigh and pour samples with ease. Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.
- Flexible boats feature smooth surfaces and rounded corners to provide accurate pour-outs with minimal sample loss
- Select white, black or blue for best color contrast to ensure sample is completely removed
- Boats are shallow with a wide, flat bottom to resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C (14 to 158°F)
- Available in three sizes and two colors, in packs of 500
- All are FDA/food-grade compliant
Specifications
Flat | |
White | |
Polystyrene | |
Antistatic Weighing Dish | |
Medium; 85 x 85 x 24 mm | |
85 mm |
85 mL | |
Single-use | |
Square | |
Microwave Moisture Analyzer | |
85 mm | |
24 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.