missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable PharmaScoop™

Manufactured in a class 100,000 cleanroom to ensure cleanliness. Sampling Systems™ Polystyrene Disposable Pharma Scoops are individually wrapped and do not require expensive cleaning or cleaning validation.
Brand: Sampling Systems™ 8045A-500
This item is not returnable.
View return policy
Description
Key Features:
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged in ultra-strong packing with easy to open design
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Large variety of different sizes available
- Also available in HDPE, PP and other colors
Why use a SteriWare™ Disposable PharmaScoop™?
- GMP Correct - It is Good Manufacturing Practice (GMP) to keep your hands out of the product as much as possible. In accordance with this, we have positioned the ergonomic handle high up on the scoop.
- Cleanroom Manufacture - All SteriWare™ PharmaScoops™ are moulded, inspected and packed in a Class 100,000 Cleanroom.
- No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
- No Cleaning - Unlike a reusable scoop, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
- High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
- Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificate of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
- Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
- Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.
Specifications
Pharma Scoop | |
500 mL | |
Non-sterile | |
FDA acceptable CFR 177.1640, EU Regulations 10/2011 compliant | |
249 mm | |
97 mm |
Polystyrene | |
Single-use | |
White | |
Used by Pharmaceutical and Industrial Companies | |
118 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ SteriWare™ Disposable PharmaScoop™ > Capacity: 500mL; Sterile: No
Spot an opportunity for improvement?Share a Content Correction