Learn More
Kartell™ Polystyrene Microscope Slide Box

Manufactured from virtually unbreakable high impact polystyrene. Kartell™ Polystyrene Microscope Slide Boxes are designed for meticulous storage and classification of microscope slides.
Brand: Kartell™ 0027600
47.30 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Slots are well spaced for easy handling of 76mm x 26mm slides
- Slots are clearly numbered and can be cross referenced with corresponding index card
- Lids are totally removable
- Top and back clearly indicated
- The 50 and 100 place boxes have locating lugs so boxes can be stacked
Specifications
25 | |
25 | |
25 Slides | |
Lid and index card | |
Yes |
Gray | |
83 mm | |
38 mm | |
Polystyrene | |
98 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
T25I00138 | Declaration of Conformity | 08/04/2025 | 0027600 |
T24I02974 | Declaration of Conformity | 23/01/2025 | 0027600 |
T24I02408 | Declaration of Conformity | 23/01/2025 | 0027600 |
T25I00138 | Certificate of Compliance | 02/04/2025 | 0027600 |
T24I02974 | Certificate of Compliance | 17/10/2024 | 0027600 |
Special Offers
-
Multiple Manufacturers
Equipment Monthly Promotion
Discover exclusive monthly offers on scientific equipment to enhance your laboratory's capabilities.Promo Code: 24235Expires: 2025-04-30
New Offer Save Up to 50% -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.