missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polystyrene Sample Vials

Includes polyethylene snap cap. For use with Leuko-Ery Counter.

Brand:  BRAND™ 722060

161.39 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 10717861

  • £200.00 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polystyrene construction
  • Clear
  • CE-marked according to IVD-Directive 98/79 EC
  • Includes polyethylene snap-cap
  • Supplied in packs of 1,000.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Transparent
Polystyrene
With Polyethylene press on cap
Polyethylene
38 mm
22 mm
12 mL
1000
Snap Cap
1000 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Polystyrene Sample Vials > Capacity: 12mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.