Learn More
Fisherbrand™ Polystyrene Diamond-Shaped Standard Weighing Boat
Designed for accurate pouring with minimal sample loss. Fisherbrand™ Polystyrene Diamond-Shaped Standard Weighing Boat features a smooth surface that flexes easily. Disposable boats have a stable, flat bottom and can be used in a variety of lab environments and applications.
Brand: Fisherbrand™
46.81 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : 41
Additional Details : Weight : 1.02420kg
Description
- Features a diamond shape that easily flexes for accurate pouring
- Wide, flat bottom helps resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Temperature range -10 to 70°C
- Can be used with microwave moisture analyzers
- 500 FDA/food-grade compliant boats per pack
Specifications
Flat | |
Black | |
Polystyrene | |
Weighing Boat | |
119 x 90 x 19 mm | |
90 mm |
100 mL | |
Single-use | |
Diamond | |
Microwave Moisture Analyzer | |
119 mm | |
19 mm |