missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polystyrene Sterile Pipets

Designed for convenient and easy sterile pipetting. VITLAB™ Polystyrene Sterile Pipets are disposable, graduated pipets that are individually wrapped with an included filter. They are constructed of crystal clear, pyrogen-free polystyrene and are available in a variety of volumes.

Brand:  VITLAB™ 160510

335.59 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16533592

  • £363.00 / Pack of 500
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

VITLAB™ pipettes are individually measured volumetrically during production, and are provided with a calibration mark. These graduated pipettes feature nominal volume at the bottom and complete run-out only for the nominal volume. They are disposable and ready to use for lab applications.
  • Crystal clear and with a printed scale for easy reading of partial volumes
  • Includes a cotton-wool filter
  • Pre-sterilized and individually packaged
  • Constructed of pyrogen-free polystyrene
    • Light weight and easy to use
    • High break resistance
    • Disposable and convenient
  • Manufactured to the glass pipette standard
    • Correspond to Class B in accordance with DIN EN ISO 835
    • Identified by bar-code
Specifications

Specifications

Polystyrene
0.10 mL
Crystal Clear
Pipet
Yes
25 Pack
5 mL
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.