missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polystyrene Sterile Pipets
Designed for convenient and easy sterile pipetting. VITLAB™ Polystyrene Sterile Pipets are disposable, graduated pipets that are individually wrapped with an included filter. They are constructed of crystal clear, pyrogen-free polystyrene and are available in a variety of volumes.
£281.00 - £616.00
Specifications
Material | Polystyrene |
---|---|
Graduated | Yes |
Color | Crystal Clear |
Type | Pipet |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
16573592
|
VITLAB™
162510 |
25 mL | 0.20 mL |
£281.00
Pack of 200 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
16513592
|
VITLAB™
160210 |
2 mL | 0.01 mL |
£616.00
Pack of 1000 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
16533592
|
VITLAB™
160510 |
5 mL | 0.10 mL |
£363.00
Pack of 500 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
16553592
|
VITLAB™
161010 |
10 mL | 0.10 mL |
£398.00
Pack of 500 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
Description
VITLAB™ pipettes are individually measured volumetrically during production, and are provided with a calibration mark. These graduated pipettes feature nominal volume at the bottom and complete run-out only for the nominal volume. They are disposable and ready to use for lab applications.- Crystal clear and with a printed scale for easy reading of partial volumes
- Includes a cotton-wool filter
- Pre-sterilized and individually packaged
- Constructed of pyrogen-free polystyrene
- Light weight and easy to use
- High break resistance
- Disposable and convenient
- Manufactured to the glass pipette standard
- Correspond to Class B in accordance with DIN EN ISO 835
- Identified by bar-code
Specifications
Polystyrene | |
Crystal Clear | |
Single-use |
Yes | |
Pipet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title