missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ Polystyrene Tweezers
Use these general-purpose tweezers for a variety of lab applications. Semadeni™ Polystyrene Tweezers feature corrugated handles and rounded serrated tips.
£39.17 - £124.02
Specifications
Tip Style | Straight, Round |
---|---|
Material | Polystyrene |
Product Type | Tweezers |
Quantity (No. per Case) | 100/Pack |
Type | Tweezers |
Product Code | Brand | Length (Metric) | Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Style | Price | Quantity & Availability | ||||
11840090
|
Semadeni™
161 |
120 mm | Individually wrapped |
£39.17
Pack of 100 |
In Stock
Log in to see stock. |
||||
11797192
|
Semadeni™
1647 |
125 mm | Bulk packed |
£124.02
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Transparent polystyrene (PS) general-purpose tweezers
- Individually wrapped
Specifications
Straight, Round | |
Tweezers | |
Tweezers |
Polystyrene | |
100/Pack |