missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polytron™ 1200E, 1300D & 2500E Generator/Probes

The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.

Brand:  Kinematica™ 11030004

 View more versions of this product

Product Code. 11970439

  • £1285.00 / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.

  • /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
  • W Design: Used for fibrous or stringy samples
  • M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
  • Biotrona Design: High-turbulence mixing head for highly viscous samples
  • Autoclave Safe
  • Includes Instruction Manual and Tool for easy dissambly
  • Click and Go Coupling System allows for one hand assembly
  • Warranty: 2 years
Specifications

Specifications

Probe
0.05 to 2 mL
80 mm
316L Stainless Steel
Ideal for Small Quantities of Plant and Animal Tissues. Dispersion, Emulsions, Size Reduction, Suspension, Deagglomerate, Encapsulations, Extractions
PT-DA 03/2EC-E050
3 m/s
3 mm
50 mm
Sawtooth
Polytron™ 1200 E, 1300 D, 2500 E Homogenizers
Autoclave
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers