missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica™ Polytron™ 1200E, 1300D & 2500E Generator/Probes
The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.
£723.00 - £2145.00
Specifications
Product Type | Probe |
---|---|
For Use With (Equipment) | Polytron™ 1200 E, 1300 D, 2500 E Homogenizers |
Product Code | Brand | Diameter (Metric) | Length (Metric) Shaft | Bottom Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Marca | Diameter (Metric) | Length (Metric) Shaft | Bottom Type | Prezzo | Quantità e disponibilità | |||
10795524
|
Kinematica™
11030012 |
5 mm | 85 mm | Sawtooth |
£1645.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
10217372
|
Kinematica™
11030062 |
12 mm | 123 mm | Sawtooth |
£2145.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
11955418
|
Kinematica™
11030030 |
7 mm | 82 mm | Diposable Sawtooth |
£723.00
Pack of 25 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
10489563
|
Kinematica™
11030031 |
7 mm | 107 mm | Sawtooth |
£1375.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
11970439
|
Kinematica™
11030004 |
3 mm | 50 mm | Sawtooth |
£1235.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
Descrizione
Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.
- /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
- W Design: Used for fibrous or stringy samples
- M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
- Biotrona Design: High-turbulence mixing head for highly viscous samples
- Autoclave Safe
- Includes Instruction Manual and Tool for easy dissambly
- Click and Go Coupling System allows for one hand assembly
- Warranty: 2 years
Specifica
Probe | |
Polytron™ 1200 E, 1300 D, 2500 E Homogenizers |