missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Polyurethane Stool
This Polyurethane Stool is easily adjustable. Design is abrasion-resistant without staples nor seams.
Brand: Navailles 7NN 10GHJR 02 905
215.65 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- 5-branch, reinforced base with heavy-duty nylon casters
- Gas-lift column with height adjustment and shock absorber
- Round seat in black polyurethane
Specifications
Black | |
No Armrests | |
Laboratories, Chemical Industry | |
265 lb. | |
580 to 820 mm | |
15.4 lb. | |
Heavy-duty nylon wheels | |
55 cm |
Yes | |
EN 1021-1, EN 1021-2 | |
Gas-lift column | |
120 kg | |
8 Years | |
7.6 kg | |
21.7 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction