missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Thermocouple Wire, 24 Gauge
Make your own extension cables with this 24 Gauge Thermocouple Wire.
£57.85 - £329.27
Specifications
Certifications/Compliance | ANSI |
---|---|
Temperature (Metric) | -28°C to +221°C |
Type | Thermocouple Wire |
Insulation | Polyvinyl |
Temperature (English) | -18.4°F to +429.8°F |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11825885
|
Digi-Sense
08541-12 |
30 m |
£57.85
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
11705529
|
Digi-Sense
08542-12 |
300 m |
£329.27
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- Wire comes in 24-gauge size, ideal for fabricating your own probes or extension cables (meets ANSI and ASTM standards).
- Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation.
- These cables are also available in 100 ft. or 1000 ft. lengths for any application.
Specifications
ANSI | |
Thermocouple Wire | |
-18.4°F to +429.8°F |
-28°C to +221°C | |
Polyvinyl |