missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ POP-7™ Polymer for Protein Quality Analysis
This is a pouch of POP-7 polymer for protein quality analysis on 3500/3500xL genetic analyzers. The POP-7 separation matrix is validated for protein quality analysis and is offered in easy-to-use pouch packages and 960 sample (maximum) or 384 sample (maximum) size formats.
Brand: Applied Biosystems™ A30936
253.00 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.
Includes: Radio frequency identification (RFID) label.
Description
- Easy to use: Pre-formulated and in a single-use pouch, which not only saves time but ensures reliability and consistency
- Robust formulation: Formulated for biomolecular analysis applications
- Replenishable: Allows capillaries to be used multiple times
- Includes radio frequency identification (RFID) label: Easily track important information such as part/lot number, samples remaining, and expiry dates (displayed on software dashboard)
Specifications
Store at 2–8°C. | |
3500xL Genetic Analyzer for Protein Quality Analysis | |
384 | |
Polymer |
POP-7™ Polymer For 3500xL Genetic Analyzer | |
Glycan Analysis, Protein Quality Analysis | |
POP-7™ | |
Wet Ice |
For research use only