Learn More
Applied Biosystems™ POP-7™ Polymer for Protein Quality Analysis
This is a pouch of POP-7 polymer for protein quality analysis on 3500/3500xL genetic analyzers. The POP-7 separation matrix is validated for protein quality analysis and is offered in easy-to-use pouch packages and 960 sample (maximum) or 384 sample (maximum) size formats.
£382.00 - £1246.00
Specifications
Content And Storage | Store at 2–8°C. |
---|---|
Description | POP-7™ Polymer For 3500xL Genetic Analyzer |
For Use With (Equipment) | 3500xL Genetic Analyzer for Protein Quality Analysis |
For Use With (Application) | Glycan Analysis, Protein Quality Analysis |
Product Line | POP-7™ |
Includes: Radio frequency identification (RFID) label.
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
16326512
|
Applied Biosystems™
A30936 |
384 Samples | N/A | N/A | N/A | |||||
15859876
|
Applied Biosystems™
A30936 |
384 Samples |
£534.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
16336512
|
Applied Biosystems™
A31122 |
960 Samples | N/A | N/A | N/A | |||||
15869876
|
Applied Biosystems™
A31122 |
960 Samples |
£1246.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
- Easy to use: Pre-formulated and in a single-use pouch, which not only saves time but ensures reliability and consistency
- Robust formulation: Formulated for biomolecular analysis applications
- Replenishable: Allows capillaries to be used multiple times
- Includes radio frequency identification (RFID) label: Easily track important information such as part/lot number, samples remaining, and expiry dates (displayed on software dashboard)
Specifications
Store at 2–8°C. | |
3500xL Genetic Analyzer for Protein Quality Analysis | |
POP-7™ | |
Wet Ice |
POP-7™ Polymer For 3500xL Genetic Analyzer | |
Glycan Analysis, Protein Quality Analysis | |
Polymer |
For research use only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.