missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Porcelain Desiccator Plate
Porcelain construction. Can be used with either glass or plastic dessicators.
Brand: BRAND™ 65975
111.35 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Porcelain construction
- For use with glass or plastic desiccators
- Central hole approx 20mm dia.
- Small perforations approx 5mm dia.
Specifications
190 mm | |
Desiccator Plate | |
For Desiccators |
1 Each | |
Porcelain | |
Spare Parts and Accessories |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Porcelain Desiccator Plate > Outer Diameter: 190mm
Spot an opportunity for improvement?Share a Content Correction