Learn More
Haldenwanger™ Porcelain Evaporating Basins
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Basins feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ 109/3
9.89 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 02
Additional Details : Weight : 0.07380kg
Description
- Shallow form, round-bottom porcelain basin
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Includes spout for easy pouring
- Complies with DIN VDE 0335, type C 100
Specifications
Round | |
Porcelain | |
Evaporating Basin | |
Spout | |
42 mm |
190 mL | |
Round | |
Laboratories | |
Smooth | |
10 mm |