Learn More
Haldenwanger™ Porcelain Evaporating Basins
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Basins feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ 109/4
12.12 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 02
Additional Details : Weight : 0.07650kg
Description
Sizes up to 175mL glazed except rim; 1,000mL and larger are glazed except outside base.Specifications
Round | |
Porcelain | |
Evaporating Basin | |
Smooth | |
110 mm |
220 mL | |
Round | |
Laboratories | |
45 mm |