missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Evaporating Basins
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Basins feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ 131/7
Code : 02
Additional Details : Weight : 0.12972kg
Description
Sizes up to 175mL glazed except rim; 1,000mL and larger are glazed except outside base.Specifications
350 mL | |
Round | |
52 mm |
Porcelain | |
Evaporating Basin | |
125 mm |