missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Evaporating Dishes
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Evaporating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ 888/000
This item is not returnable.
View return policy
Description
Sizes up to 175mL glazed except rim; 1,000mL and larger are glazed except outside base.Specifications
Flat | |
Porcelain | |
Evaporating Dish | |
Smooth | |
40 mm |
8 mL | |
Round | |
Laboratories | |
9 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction