missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Incinerating Dishes
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Incinerating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ 109/6A
Code : 02
Additional Details : Weight : 0.18900kg
Description
Shallow form. Sizes up to 175mL glazed except rim, 1,000mL and larger are glazed except outside base.Specifications
640 mL | |
Round | |
Laboratories | |
64 mm |
Porcelain | |
Incinerating Dish | |
Smooth | |
160 mm |