missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Incinerating Dishes
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Incinerating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.
£7.16 - £261.00
Specifications
Material | Porcelain |
---|---|
Shape | Round |
Type | Incinerating Dish |
For Use With (Application) | Laboratories |
Interior Finish | Smooth |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10110251
|
Haldenwanger™
33D/3 |
42 mm |
£7.16
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
10732622
|
Haldenwanger™
109/6A |
160 mm |
£40.28
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
10424681
|
Haldenwanger™
33/4 |
60 mm |
£18.13
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
10587911
|
Haldenwanger™
33/1 |
40 mm |
£11.08
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
15222179
|
Haldenwanger™
33D/2 |
37 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
Incinerating Dish | |
Smooth |
Round | |
Laboratories |