missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Incinerating Dishes
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Incinerating Dishes feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ 33D/2
Code : 02
Additional Details : Weight : 0.01100kg
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Flat | |
Porcelain | |
Incinerating Dish | |
Smooth | |
37 mm |
5 mL | |
Round | |
Laboratories | |
10 mm |