missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ POROS™ GoPure™ Oligo (dT)25 Screening Plate, 96-well, 20 μL
Thermo Scientific™ POROS™ GoPure™ Oligo (dT)25 96-well screening plates contain POROS Oligo (dT)25 Affinity Resin and provide a versatile platform for sample preparation, handling, and analysis.
Brand: Thermo Scientific™ A65811
681.60 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
POROS GoPure Oligo (dT)25 96-well screening plates contain POROS Oligo (dT)25 Affinity Resin and provide a versatile platform for sample preparation, handling, and analysis. They accommodate multiple samples simultaneously to achieve high throughput and data generation.
These pre-filled screening plates have the following features:
- High-throughput screening capability enabling multiple conditions to be evaluated in a single plate experiment
- 20 μL per well, helping preserve sample while maximizing data generation
- Ready-to-use 96-well format for efficient evaluation of Thermo Scientific resins
Specifications
800 μL | |
Resin Slurry | |
1 Plate | |
20 μL |
50 μm | |
POROS™ | |
Chromatography | |
96-well Filter Plate |
For Research Use Only.