missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Porta-Pack™ Write-on Self-laminating Marker
Three different Porta-Pack™ Write-on Self-laminating Marker sizes are available to suit all of your labelling needs.
Brand: Brady™ 035552
This item is not returnable.
View return policy
Description
- Porta-Pack™ books are a convenient way to ensure the wire markers you need are always on hand.
- Transparent portion of label over-wraps provides a snug fitting, self-laminating shield that resists oil, water and solvents.
- Labels can be used for applications above or below ground.
- Three different marker sizes are available to suit all of your labelling needs.
Specifications
ASTM D 1000, ASTM D 2979 | |
Permanent Acrylic | |
Matte | |
Dot Matrix | |
A-Z,0-15,+,-,/ | |
10 markers of each legend | |
450 Labels/Pk. | |
-40°F to +158°F | |
0.004 in. | |
38 x 5.50 mm | |
5.5 mm | |
1.56 in. | |
19.05 mm |
Porta-Pack Wire Marker Books - Self-laminating Markers | |
Black on White, Transparent | |
Self-laminating Vinyl | |
Wire and Cable Markers | |
Wire and cable labelling | |
-40°C | |
450 Pk. | |
-40°C to +70°C | |
0.102 mm | |
0.22 in. | |
0.22 in. | |
39.7 mm | |
12 mm |