missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Porta-Pack™ Write-on Self-laminating Marker
Three different Porta-Pack™ Write-on Self-laminating Marker sizes are available to suit all of your labelling needs.
£34.75 - £35.70
Specifications
Certifications/Compliance | ASTM D 1000, ASTM D 2979 |
---|---|
Adhesive Type | Permanent Acrylic |
Finish | Matte |
Material | Self-laminating Vinyl |
Print Technology | Dot Matrix |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10179092
|
Brady™
035552 |
39.7 mm |
£34.75
1 pack |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11734654
|
Brady™
035403 |
57.15 mm |
£35.70
1 pack |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
Description
- Porta-Pack™ books are a convenient way to ensure the wire markers you need are always on hand.
- Transparent portion of label over-wraps provides a snug fitting, self-laminating shield that resists oil, water and solvents.
- Labels can be used for applications above or below ground.
- Three different marker sizes are available to suit all of your labelling needs.
Specifications
ASTM D 1000, ASTM D 2979 | |
Matte | |
Dot Matrix | |
Wire and cable labelling | |
-40°F to +158°F | |
0.004 in. |
Permanent Acrylic | |
Self-laminating Vinyl | |
Wire and Cable Markers | |
-40°C | |
-40°C to +70°C | |
0.102 mm |