Learn More
Fisherbrand™ Portable Balance
Portable Balance with a slim, stackable design provides basic weighing functionality and competitive performance.
Brand: Fisherbrand™ 30467974
36.80 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Intuitive two-button design makes for easy operation
- Slim, space-saving design allows for stackable storage
- Enlarged weighing platform can adequately handle large samples and a variety of objects

Specifications
5200 g | |
1.000000 g | |
3 AA (LR6) Batteries | |
2.000 sec. | |
18°C to 25°C | |
Gram, Pound, Ounce, Ounce Troy, Pennyweight | |
5 in. | |
5.2 in. | |
0.9 lb. |
LCD | |
Weighing | |
FCS5200 | |
64°F to 77°F | |
2 Years | |
205 x 140 x 41 mm (8.1 x 5.5 x 1.6 in.) | |
125 mm | |
132 mm | |
0.4 kg |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24163Expires: 2025-04-30
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
- Multiple Manufacturers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.