missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Portable EC/TDS/Temperature Meter
Waterproof case and large, dual level LCD screen
£543.00 - £575.00
Specifications
Accuracy (Conductivity) | ±2% Full-scale |
---|---|
Calibration Points | 1 |
Temperature Compensation | Automatic, 0 to 60°C (32 to 140°F) with β adjustable from 0.0 to 2.4%/°C with 0.1% |
Accuracy (TDS) | ±2% Full-scale |
Resolution (Temperature) | 0.1°C (0.1°F) |
Product Code | Brand | Range (Conductivity) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Range (Conductivity) | Price | Quantity & Availability | |||||
11647280
|
Hanna Instruments™
HI99301 |
0.00 to 20.00 mS/cm |
£575.00
Each |
Estimated Shipment: 15-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11637280
|
Hanna Instruments™
HI99300 |
0 to 3999 μS/cm |
£543.00
Each |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Simple to use conductivity meters in a waterproof case with a large dual level LCD screen. Each meter reads conductivity or TDS plus temperature simultaneously using one robust probe on a 1m cable. Supplied complete with probe, battery, hard carry case and two year meter guarantee.- One button automatic calibration (conductivity or TDS)
- Automatic temperature compensation with adjustable temperature correction coefficient, β
- Adjustable TDS factor
- On screen battery check
- Auto-off switch
- Wrist strap
Specifications
±2% Full-scale | |
Automatic, 0 to 60°C (32 to 140°F) with β adjustable from 0.0 to 2.4%/°C with 0.1% | |
0.1°C (0.1°F) | |
LCD | |
205 g | |
HI 76306 EC/TDS probe with internal temperature sensor, DIN connector and 1 m (3.3’) cable (included) | |
Approximately 500 hr. of continuous use, auto-off after eight min. of non-use |
1 | |
±2% Full-scale | |
±0.5°C | |
152 x 58 x 30 mm | |
2 Years | |
Portable EC/TDS/Temperature Meter | |
1.5V |