missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Portable Precision Balance
Multi-Purpose Portable Balances Suitable for Everyday Weighing
Brand: OHAUS™ 30615587
310.39 GBP valid until 2024-12-31
Use promo code "21987" to get your promotional price.
Additional Details : Weight : 1.50000kg
Description
- Navigator offers essential weighing applications at a competitive price point.
- Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
- Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance.
Specifications
RS232, USB, or Ethernet (available as accessories) | |
10,200 g | |
0.1 g | |
0.2 g | |
NVT10201 | |
2 sec | |
10°C to 40°C, 85%RH, non-condensing | |
250 x 240 x 74 mm | |
174 mm | |
9.1 in. | |
2.9 in. | |
1.5 kg |
Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings | |
Backlit LCD | |
Weighing, Parts Counting, Percent Weighing, Checkweighing | |
ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble | |
0.2 g | |
50°F to 104°F, 85%RH, non-condensing | |
Portable Balances | |
9.8 in. | |
9.5 in. | |
230 mm | |
3.3 lb. |