missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smiths Medical Portex™ PVC Tubing
Recommended for applications where lightweight, flexible tubing is required. Smiths Medical™ Portex™ PVC Tubing is provided translucent in color.
Brand: Smiths Medical 800/012/450/800
Code : 02
Additional Details : Weight : 1.00000kg
Description
- Easily curved around corners and obstructions
- Requires a minimum of connections
- Withstands sterilization at 136°C
- Medical and surgical grade
Specifications
Autoclavable | |
PVC | |
30 m | |
136°C | |
Non-sterile | |
Flexible | |
136°C |
8 mm | |
12 mm | |
For applications where lightweight flexible tubing is required | |
1 Each | |
Translucent | |
11 psi |