missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smiths Medical Portex™ PVC Tubing
Recommended for applications where lightweight, flexible tubing is required. Smiths Medical™ Portex™ PVC Tubing is provided translucent in color.
£51.90 - £121.95
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PVC |
Overall Length (Metric) | 30 m |
Min. Operating Temperature (Metric) | 136°C |
Color | Translucent |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
13120863
|
Smiths Medical
800/012/200/700 |
3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13100883
|
Smiths Medical
800/012/450/800 |
8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13160863
|
Smiths Medical
800/012/425/800 |
7 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Easily curved around corners and obstructions
- Requires a minimum of connections
- Withstands sterilization at 136°C
- Medical and surgical grade
Specifications
Autoclavable | |
30 m | |
Translucent | |
136°C |
PVC | |
136°C | |
Flexible |