missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF Progressive Safety™ Portwest™ Antistatic Laced Janitorial Boot
Providing water resistant safety at an affordable price.
Brand: PSF Progressive Safety™ FW88-9
5.51 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.04400kg
Description
- All safety footwear is designed with both comfort and durability in mind
- Conforms to EN ISO 20345:2011 for 200 joules protection
- Water resistant upper
- Antistatic and antislip dual density outsole
- Laced version ideal for janitorial work
- Antibacterial lining
- CE certified
Specifications
EN ISO 20345:2011 | |
Laced boot | |
Microfiber | |
Energy absorbing, slip-resistant |
White | |
Janitorial work | |
9 | |
Water, oil, slip-resistant |