missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF Progressive Safety™ Portwest™ Antistatic Laced Janitorial Boot
Providing water resistant safety at an affordable price.
£41.70
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Color | White |
Design | Laced boot |
For Use With (Application) | Janitorial work |
Material | Microfiber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15971662
|
PSF Progressive Safety™
FW88-4 |
4 |
£41.70
1 pair |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
15619588
|
PSF Progressive Safety™
FW88-6 |
6 |
£41.70
1 pair |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
15689578
|
PSF Progressive Safety™
FW88-7 |
7 |
£41.70
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15699578
|
PSF Progressive Safety™
FW88-8 |
8 |
£41.70
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15609588
|
PSF Progressive Safety™
FW88-9 |
9 |
£41.70
1 pair |
In Stock
Log in to see stock. |
|||||
15659578
|
PSF Progressive Safety™
FW88-10 |
10 |
£41.70
1 pair |
In Stock
Log in to see stock. |
|||||
15669578
|
PSF Progressive Safety™
FW88-11 |
11 |
£41.70
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15679578
|
PSF Progressive Safety™
FW88-12 |
12 |
£41.70
1 pair |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
Description
- All safety footwear is designed with both comfort and durability in mind
- Conforms to EN ISO 20345:2011 for 200 joules protection
- Water resistant upper
- Antistatic and antislip dual density outsole
- Laced version ideal for janitorial work
- Antibacterial lining
- CE certified
Specifications
EN ISO 20345:2011 | |
Laced boot | |
Microfiber | |
Water, oil, slip-resistant |
White | |
Janitorial work | |
Energy absorbing, slip-resistant |