missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Potassium Deficient Diet, Powder
Potassium deficient diet - low in potassium.
Brand: MP Biomedicals 0296018850
Code : NEW
Additional Details : Weight : 50.00000kg
Description
- Potassium deficient diet
- Low in potassium
Specifications
Animal Diet | |
Yes | |
50 kg | |
Refrigerated | |
0.3048 m |
Autoclavable | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.