Learn More
Fisherbrand™ Pour-Boat Weighing Dishes
Dispenses samples easily without flexing the dish. Fisherbrand™ Pour-Boat Weighing Dishes can be used with microwave moisture analyzers.
Marke: Fisherbrand™
44.80 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Weitere Details : Weight : 1.63290kg
Beschreibung
- Flexible polystyrene
- Flat-bottom dishes are made from 12-mil thick polystyrene for better strength, stability, and handling.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C (14 to 158°F)
- FDA/food-grade compliant
Spezifikation
Flat | |
Polystyrene | |
Weighing Dish | |
12 mil |
Single-use | |
Boat, Flat | |
Medium; 83 x 132 x 26 mm | |
26 mm |