missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pour-Boat Weighing Dishes
Dispenses samples easily without flexing the dish. Fisherbrand™ Pour-Boat Weighing Dishes can be used with microwave moisture analyzers.
£66.05 - £90.00
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Type | Weighing Dish |
Thickness | 12 mil |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11324125
|
Fisherbrand™
|
Medium; 83 x 132 x 26 mm |
£90.00
Pack of 500 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
11314125
|
Fisherbrand™
|
Small; 43 x 58 x 13 mm |
£66.05
Pack of 500 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Flexible polystyrene
- Flat-bottom dishes are made from 12-mil thick polystyrene for better strength, stability, and handling.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C (14 to 158°F)
- FDA/food-grade compliant
Specifications
Flat | |
Polystyrene | |
12 mil |
Single-use | |
Weighing Dish |