missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Powder flask
For use with rotary evaporators
£193.00 - £213.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Evaporating Flask |
Voltage | 115/230 VAC |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10035971
|
Heidolph Instruments
514-74200-00 |
1000 mL |
£213.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
10249701
|
Heidolph Instruments
514-73200-00 |
500 mL |
£193.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
Description
Powder flasks come with a standard NS 29/32 joint size but are also available with NS 24/29 ground joints.Specifications
Borosilicate Glass | |
Evaporating Flask | |
115/230 VAC |