missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PowerMark™ Vinyl Labelling Tape

Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. PowerMark™ Vinyl Labelling Tape also excels at sticking to highly textured surfaces.

Brand:  Brady™ 013561

Code : 50

Additional Details : Weight : 1.45380kg

 View more versions of this product

Product Code. 11572655

  • £231.00 / 1 box
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.
  • The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Specifications

Specifications

RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Permanent Acrylic, Permanent
Gloss
Vinyl
Labels
BBP85, PowerMark Industrial Sign and Label Printer
1
1 Roll/Box
MarkWare
-40°C to +82°C
0.102 mm
50 ft.
8 in.
BBP85 Tape - Vinyl 200 mm Purple
Purple
Roll
Thermal Transfer
Component and equipment labelling, Electrical labelling, Facility Identification, Floor marking, Laboratory labelling, Lean and 5S labelling, Pipe and valve marking, Warehouse marking
60° 50 Gardner Units
-40°C
1 Ea.
-40°F to +180°F
0.004 in.
15.24 m x 203.20 mm
15.24 m
203.2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers