missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PowerPro 300

The PowerPro 300 is a versatile multi-function power supply suitable for a wide range of electrophoresis applications. At 300V, 700mA and 150W the PowerPro 300 has nearly twice the current and power of the market leading equivalent unit.

Brand:  Fisherbrand™ FPOWERPLUS300

Product Code. 15818481

  • £876.00 / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Suited for use with horizontal electrophoresis systems and omniPAGE Mini vertical electrophoresis systems
  • Built in pre-set protocols and allows users to create and save protocols for their own systems
  • A 2.4” TFT-LCD Screen displays the current running parameters
  • Allows the user to browse pre-set and saved protocols
  • Can be operated at constant voltage, constant current or constant power and can store up to 30 programmes with up to 6 steps each
  • Convenient pause/resume key allows any run to be temporarily halted for inspection of the gel and restarted from the same position
Specifications

Specifications

1 to 700 mA / 1 mA
Constant mode: 9999 (min.) with alarm Programmable mode: 999 (min.) with alarm
2.4 in. TFT-LCD
100-240 V
Routine electrophoresis applications
Power Supply
300 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ PowerPro 300 > Electrophoresis Power Supply

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.